Beli valve spring compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Heavy Duty Valve Spring CompressorDeskripsi:untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
- monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)Deskripsi:It is a tool exclusively used for removing intake exhaust valve during engine disassembly work. For motorcyclesatribut:
- Overall Length (mm): 300 (body)
-
Instruction Manual:
- Set Content: Body x 1, Handle mounting screw x 1, Handle x 1, Valve screw (75 mm) x 1, Valve screw (115 mm) x 1, Valve adapter (phi 16 mm x 48 mm / phi 19 mm x 48 mm / phi 23 mm x 48 mm / phi 25 mm x 48 mm / phi 30 mm x 48mm) x 1
- how to use: By changing the combination of adapters of various sizes, it can correspond to various vehicle models.
- GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)Deskripsi:- These tools are designed to compress and release valve spring after removing the collets.- Pantograph-type levers ensure a consistent coaxial contact with the valve.- Contents: Driving adaptor 16mm, 19mm, 23mm, 25mm, 30mm.- Length pressure screw 70mm, 110mm, 120mm "C" clamp.
- JTC BMW Crankshaft Pulley Holder-N47Deskripsi:-Use for aligning and holding the angle of the crankshaft and pulley while installing and removing the crankshaft pulley. -BM number: 117220.atribut:
- Applicable: BMW N47, N57 engine
- Kennedy Valve Spring CompressorDeskripsi:Fully adjustable valve spring compressor for use on large and diesel engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy duty steel with all riveted joints and a slip resistant rubber handle. Restricted access adaptors: 25mm, 30mm. Jaw opening: min 35mm, max 200mm. Throat clearance: 250mm.atribut:
- Opening Capacity: 35 to 200mm
- Overall Length: 395mm
- Overall Width: 285mm
- Weight Each: 2.50kg
- Throat Depth: 250mm
- Product Number: VSC145
- Part Number: KEN5032700K
- Size: 35-200mm
- NIPPEI KIKI Bearing Installer KitDeskripsi:-A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
- monotaro Universal Clutch Aligning ToolDeskripsi:The center out of the clutchatribut:
- Material: resin
- Compliance range (mm): (Clutch cover side attachment taper portion) about phi 35 ~ 68mm
- Inside Diameter (Ø mm): Clutch disk attachment / three (16 to 32,19.5 ~ 38,21 to 40)
- Kennedy Valve Spring Compressor CapacityDeskripsi:Designed for use on production lines as well as in the automotive workshop. Able to cope with occasional commercial use. Manufactured from bright nickel plated steel with PVC cushion grips.atribut:
- Opening Capacity: 75 to 230mm
- Overall Length: 220mm
- Weight Each: 1.22kg
- Overall Width: 220mm
- Throat Depth: 230mm
- Additional Features: Manufactured from bright nickel plated steel PVC cushion grips
- Part Number: KEN5032010K
- Size: 3inch-9inch
- CARRSON Valve Spring CompressorDeskripsi:Alat Treker Klep yang bisa membuat anda dengan mudah membuka dan memasang per klep. Bukan cuma mudah, tentunya juga aman buat anda dan klep tsb.Alat Treker Klep terdapat beberapa macam bentuknya namun fungsinya sama, cara kerjanya menekan dan menahan per klep agar anda mudah memasang spi klepnya tanpa takut klep bengkok dan lainnya. dengan menggunakan alat treker klep, pastinya juga akan memudahkan anda dalam membuka dan memasang klep dalam pengerjaan sekir atau sekur klep.atribut:
- Size (inch): 8
- TONATA Wheel Chock (Pengganjal Ban)Deskripsi:Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.atribut:
- Material: Rubber
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- JTC Telescopic Transmission Jackatribut:
- CUFT: 3.4ft
- monotaro Clutch Alignment Tool (Centering Tool)Deskripsi:It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch discatribut:
- Applications: For single clutch disc
- K&F Alpha Sling BagDeskripsi:- [Berbagai Cara Membawa Tas]Dengan ukuran 33x22x15cm / 13.1x8.8x6inch, Tas Selempang Kamera K&F Concept Alpha memiliki kapasitas 10L, dan dengan mudah mengakomodasi satu kamera dan dua lensa. Dengan fungsinya yang serbaguna, tas selempang kamera ini bisa digunakan sebagai tas bahu, tas selempang, tas pinggang, tas dada, atau tas tangan.- [Perlindungan Menyeluruh] Tas Selempang Kamera K&F Concept Alpha terbuat dari bahan yang tahan air, anti gores dan tahan aus, dengan kompartemen yang fleksibel untuk perlengkapan dan aksesori fotografi profesional Anda, tas kamera selempang ini menggunakan katun tahan goncangan EPE berdensitas tinggi 10mm, dan memberikan perlindungan menyeluruh yang efektif untuk peralatan Anda dari kerusakan. Kompartemen yang dapat dilepas, tidak hanya berguna untuk lensa kamera EVA profesional, tetapi juga untuk perjalanan sehari-hari dan fotografi profesional.- [Desain Keamanan]Untuk kenyamanan yang sempurna, tas bahu selempang ini memiliki desain ritsleting ganda. Tarik ke kiri atau ke kanan untuk membuka kapan saja, di mana saja untuk menangkap momen yang indah. Cincin penarik ritsleting dapat saling bertautan satu sama lain, yang merupakan desain yang lebih aman dan anti-pencurian untuk peralatan kamera Anda.- [Kompartemen yang Terorganisir dengan Baik] Tas Selempang Kamera K&F Concept Alpha memiliki sebanyak 3 lapisan kompartemen, yang dapat menyimpan kamera, aksesori, dan barang-barang pribadi Anda secara terpisah. Bersih, tertata rapi dan akses yang mudah ke setiap item.- [Nyaman untuk Dibawa]Tali bahu tas selempang kamera dapat disesuaikan hingga 130cm / 51inch. Tas ini didesain lebih panjang dan lebih lebar daripada kebanyakan tas selempang kamera yang ada di pasaran, sehingga cocok untuk berbagai macam bentuk tubuh. Gesper pengaman magnetik dapat menahan hingga 60kg / 132lbs, dan tali dada yang dapat disesuaikan, menahan tas ransel dengan erat pada tubuh Anda, sehingga mudah untuk mendaki dalam waktu lama tanpa guncangan.atribut:
- Camera Compartment: 1
- Capacity (L): 10
- Exterior Material: 40% Polyester +60% Nylon
- External Dimensions (LxWxH) (cm): 33x22x15
- External Dimensions (LxWxH) (inch): 13.1x8.8x6
- Lens Compartment: Multiple Lenses
- Shoulder Strap Length (cm): 130
- Shoulder Strap Length (inch): 51
- JTC Disengage of Clutch Disc Centeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Oil Drain Equipment Pan (Alat Penguras Oli)Deskripsi:Portableatribut:
- Material: HDPE (high density polyethylene)
- Dimensions (mm): 112x320x568
- Capacity (L): 8
Daftar Harga valve spring compressor Terbaru October 2026
| TEKIRO Heavy Duty Valve Spring Compressor | Rp609.900 |
| monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor) | Rp959.900 |
| GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor) | Rp259.900 |
| JTC BMW Crankshaft Pulley Holder-N47 | Rp3.999.900 |
| Kennedy Valve Spring Compressor | Rp2.199.900 |
| Germany Valve Spring Compressor | Rp2.699.900 |
| NIPPEI KIKI Bearing Installer Kit | Rp7.899.900 |
| monotaro Universal Clutch Aligning Tool | Rp219.900 |
| Kennedy Valve Spring Compressor Capacity | Rp1.399.900 |
| CARRSON Valve Spring Compressor | Rp319.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/0zP101561035-7.jpg)
/aiP106197378-1.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Valve%20Spring%20Compressor%20Capacity/irP102203675-4.jpg)

/P101578101-1.jpg)

/63P104801219-1.jpg)
/irP108164675-1.jpg)
/n9P102944837-15.jpg)

/P102246287-1.jpg)


/gwP103651608-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)